Screw top vials
Vials, 4,00 ml, 15×45 mm, Amber, No, 13-425
Catalog # SIAL27217
Supplier: Merck
Jump to:
Product Details & Documents
Specifications
- Cap included:No
- Cap Size:13-425
- Ø×H:15×45 mm
- Capacity:4,00 ml
- Colour:Amber
- Description:Vials
- Seq:25



