Screw top vials
Vials, 22,00 ml, 23×85 mm, Clear, No, 20-400
Catalog # SIAL27173
Supplier: Merck
Jump to:
Product Details & Documents
Specifications
- Cap included:No
- Cap Size:20-400
- Ø×H:23×85 mm
- Capacity:22,00 ml
- Colour:Clear
- Description:Vials
- Seq:17



