Order Entry
Germany
Orders LinkContactUsLinkComponent
 

Screw top vials

Vials, with write-on patch, 4,00 ml, 15×45 mm, Amber, No, 13-425
Catalog # SIAL27116-U
Supplier:   Merck
Screw top vials
Catalog # SIAL27116-U
Supplier:  Merck
Screw top vials

Vials, with write-on patch, 4,00 ml, 15×45 mm, Amber, No, 13-425

Price
95,30 €
Log in for availability
1 * 100 ST
Product Details & Documents
Specifications
  • Cap included:
    No
  • Cap Size:
    13-425
  • Ø×H:
    15×45 mm
  • Capacity:
    4,00 ml
  • Colour:
    Amber
  • Description:
    Vials, with write-on patch
  • Seq:
    24