8-Channel screw cap capper/decapper, Matrix®
8-channel handheld screw cap capper/decapper with stand, for Nunc™ Cryobank or Bank-It™ tubes
Catalog # 479-1067
Supplier: THERMO MATRIX TECHNOLOGIES
8-Channel screw cap capper/decapper, Matrix®
Catalog # 479-1067
Supplier: THERMO MATRIX TECHNOLOGIES
Jump to:
Product Details & Documents
This capper/decapper allows ergonomic manual processing of a full rack of Matrix® or Nunc™ Cryobank or Bank-It™ tubes in less than one minute. Designed to cap tubes to the optimal torque to maintain sample integrity and prevent sample loss during storage.
- Toggle-switch operation
- Large ejection bar makes it easy to discard and replace used caps
Speed: 4 seconds to cap/decap 8 tubes
W×D×H: 50,8×95×251 mm
Weight: 0,44 kg
Power supply: input 100 - 240 V, 60 - 50 Hz; output 12 V, 1,0 amp
Delivery information: Supplied with 12 V rechargeable battery and stand.
Specifications
- Description:8-channel handheld screw cap capper/decapper with stand, for Nunc™ Cryobank or Bank-It™ tubes
- Cat. No.:479-1067
- Environmental certification:NAR Certificate of Retirement
- Environmentally Preferable:Low Manufacturing Impact
Accessories
Product Information
- Catalog #AvailabilityPrice
- 8-channel handheld screw cap capper/decapper stand8-channel handheld screw cap capper/decapper standMATR4106Log in for availability1 * 1 ST - 181,00 €
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



