Order Entry
Germany
Orders LinkContactUsLinkComponent
Automatic burettes, Pellet pattern, Class AS

Automatic burettes, Pellet pattern, Class AS

With blue Schellbach stripe, 50 ml, 0,1 ml, 0,05 ± ml
Catalog # WITG3.122.505
Supplier:   witeg Labortechnik
Automatic burettes, Pellet pattern, Class AS
Catalog # WITG3.122.505
Supplier:  witeg Labortechnik
Automatic burettes, Pellet pattern, Class AS
Automatic burettes, Pellet pattern, Class AS

With blue Schellbach stripe, 50 ml, 0,1 ml, 0,05 ± ml

Price
355,00 €
Log in for availability
1 * 2 ST
Product Details & Documents

Automatic burettes, Pellet pattern, class AS, conformity certified, made of DURAN.

  • Main point ring-graduation
  • Without stopcock between burette and reservoir
  • Lateral needle valve stopcock, with PTFE-needle valve
  • With overtwist device
  • With 2000 ml reservoir bottle, without aspirator bulb
Specifications
  • Capacity:
    50 ml
  • Description:
    With blue Schellbach stripe
  • Division:
    0,1 ml
  • Tolerance:
    0,05 ± ml
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.