Sampling cans
Sampling can, Stainless steel, 500 ml, 310 mm, 38/64 mm
Catalog # STAN14800-0
Supplier: STANHOPE SETA
Jump to:
Product Details & Documents
Vessels to take samples from non-pressurised bulk storage without contamination of the laboratory equipment.
- Stainless steel
Specifications
- Ø:38/64 mm
- Capacity:500 ml
- Description:Sampling can
- Length:310 mm
- Material:Stainless steel
- Seq:01
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



