Order Entry
Germany
Orders LinkContactUsLinkComponent
Sealing tapes, flat

Sealing tapes, flat

Flat sealing tape, thickness 5 mm, 2,0 mm
Catalog # BOHLH959-16
Supplier:   Bohlender
Sealing tapes, flat
Catalog # BOHLH959-16
Supplier:  Bohlender
Sealing tapes, flat
Sealing tapes, flat

Flat sealing tape, thickness 5 mm, 2,0 mm

Price
135,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Deformable, virginal PTFE flat tape with expanded fibre structure. For making customized gaskets “on-site”. FDA conform.

  • Tasteless and not ageing
  • Temperature resistance from −200 to +270 °C
  • Self-adhesive and physiologically safe
  • Almost universal chemical resistance
  • Quick and easy assembly, good sealing also on uneven surfaces

Different lengths available.

Colour: White

Specifications
  • Width:
    2,0 mm
  • Description:
    Flat sealing tape, thickness 5 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.