Order Entry
Germany
Orders LinkContactUsLinkComponent
Bellow connectors

Bellow connectors

45/40 NS, 144 mm, 45/40 NS
Catalog # BOHLH907-15
Supplier:   Bohlender
Bellow connectors
Catalog # BOHLH907-15
Supplier:  Bohlender
Bellow connectors
Bellow connectors

45/40 NS, 144 mm, 45/40 NS

Price
191,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Bellow connectors, made of PTFE, with sharp folds and sealing rings on the outside of the cone.

  • Universal chemical resistance
  • Suitable for vacuum applications
  • Temperature resistance from −200 to +250 °C
  • Compensates vibrations from vacuum pumps
  • Suiltable for length compensation of heated columns and angular misalignment
Specifications
  • Cone size:
    45/40 NS
  • Socket size:
    45/40 NS
  • Total length:
    144 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.