Order Entry
Germany
Orders LinkContactUsLinkComponent
Distributors for bottles

Distributors for bottles

Black, 2 × UNF 1/4" 28G, 1,6 mm, 0,8 mm
Catalog # BOHLF746-02
Supplier:   Bohlender
Distributors for bottles
Catalog # BOHLF746-02
Supplier:  Bohlender
Distributors for bottles
Distributors for bottles

Black, 2 × UNF 1/4" 28G, 1,6 mm, 0,8 mm

Price
125,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Black screw cap made of PPS and available with or without stopcocks. Distributor body made of PTFE with 2 or 3 ports with female thread UNF 1/4" 28 G on upper and lower sides and stopcock made of FEP for each port.

  • Very good chemical resistance
  • Temperature resistant from −50 to +100 °C
  • Suitable for HPLC applications

The body of the distributor can be turned independently from the screw cap. The completely assembled distributor can be removed and fixed on another bottle without the risk of disarranging the tubing.

Specifications
  • Connection:
    2 × UNF 1/4" 28G
  • Tube ext.Ø:
    1,6 mm
  • Tubing int.Ø:
    0,8 mm
  • Colour:
    Black
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.