Order Entry
Germany
Orders LinkContactUsLinkComponent
Stirrer blades

Stirrer blades

Propeller with four blades, PTFE/PEEK, shaft Ø 10 mm, 140×30×5 mm, wrench 19 mm
Catalog # BOHLC448-20
Supplier:   Bohlender
Stirrer blades
Catalog # BOHLC448-20
Supplier:  Bohlender
Stirrer blades
Stirrer blades

Propeller with four blades, PTFE/PEEK, shaft Ø 10 mm, 140×30×5 mm, wrench 19 mm

Price
418,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Stirrer blades made from PTFE, with a set of clamp screws made from a PTFE/PEEK compound.

  • Chemical resistant
  • Temperature resistance from –200 to +250 °C
  • Create axial flow

The blades can be fixed tightly on stirrer shafts by means of the clamp screws. A spanner wrench is included for easy assembly.

Specifications
  • Type:
    Propeller with four blades, PTFE/PEEK, shaft Ø 10 mm, 140×30×5 mm, wrench 19 mm
  • Seq:
    17