Order Entry
Germany
Orders LinkContactUsLinkComponent
Adapters, PTFE, GL thread, BOLA

Adapters, PTFE, GL thread, BOLA

GL 14, 3,0 mm
Catalog # BOHLD730-12
Supplier:   Bohlender
Adapters, PTFE, GL thread, BOLA
Catalog # BOHLD730-12
Supplier:  Bohlender
Adapters, PTFE, GL thread, BOLA
Adapters, PTFE, GL thread, BOLA

GL 14, 3,0 mm

Price
54,90 €
Log in for availability
1 * 1 ST
Product Details & Documents

Adaptor made of glass-fibre reinforced PTFE.

  • Transition from pump thread M20x1,5 to GL thread
  • Pressure resistant connection of maximum 10 bar of hardwalled tubing
  • Universal chemical resistance
  • Temperature resistant from –200 to +250 °C
Specifications
  • Hole Ø:
    3,0 mm
  • Thread:
    GL 14
  • Seq:
    01