Order Entry
Germany
Orders LinkContactUsLinkComponent
Adapters, PTFE, GL thread, BOLA

Adapters, PTFE, GL thread, BOLA

GL 18, 10,5 mm
Catalog # BOHLD730-24
Supplier:   Bohlender
Adapters, PTFE, GL thread, BOLA
Catalog # BOHLD730-24
Supplier:  Bohlender
Adapters, PTFE, GL thread, BOLA
Adapters, PTFE, GL thread, BOLA

GL 18, 10,5 mm

Price
57,30 €
Log in for availability
1 * 1 ST
Product Details & Documents

Adaptor made of glass-fibre reinforced PTFE.

  • Transition from pump thread M20x1,5 to GL thread
  • Pressure resistant connection of maximum 10 bar of hardwalled tubing
  • Universal chemical resistance
  • Temperature resistant from –200 to +250 °C
Specifications
  • Hole Ø:
    10,5 mm
  • Thread:
    GL 18
  • Seq:
    02
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.