Order Entry
Germany
Orders LinkContactUsLinkComponent
Upright microscopes, Axio Lab.A1

Upright microscopes, Axio Lab.A1

Phase contrast LED fluorescence microscope, Trinocular
Catalog # 630-1272
Supplier:   ZEISS
Upright microscopes, Axio Lab.A1
Catalog # 630-1272
Supplier:  ZEISS
Upright microscopes, Axio Lab.A1
Upright microscopes, Axio Lab.A1

Phase contrast LED fluorescence microscope, Trinocular

Price
Inquire For Price
Log in for availability
1 * 1 ST
Product Details & Documents

The Axio Lab.A1 has been designed for biomedical applications.

  • All applications (brightfield, phase contrast, polarisation or fluorescence) can be performed with IC²S objectives
  • LED is available (optional)
  • Fluorescence LED comes with UV and blue excitations
  • Study small structures in a relaxed posture
  • Anti-fungal treatment for tropical zones

They offer flexibility in the analysis of defects, quality control and material testing. Stand versions for orthoscopy or conoscopy to examine bi-refringent materials. Please contact your local Avantor sales office for further details.

 : TÜV approved ergonomic design for high comfort.

Specifications
  • Magnification:
    10×, 40× φ, 100×
  • Description:
    Phase contrast LED fluorescence microscope
  • Seq:
    05
  • Type:
    Trinocular
  • Focusing system:
    Coarse with tension adjustment
  • Cat. No.:
    630-1272
  • Nosepiece:
    Quintuple
  • Illumination:
    Halogen
  • Stage:
    75×30 mm
  • Eyepieces:
    WF 10×/23 mm
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Stage micrometer for reflected light 5 +100/100y - 5 lines with 1 mm intervals in y-direction - 100 lines with 1/100 mm intervals in y-direction
    Stage micrometer for reflected light 5 +100/100y - 5 lines with 1 mm intervals in y-direction - 100 lines with 1/100 mm intervals in y-direction
    630-2581
    Log in for availability
    1 * 1 ST - 255,65 €

Product Information

  • Catalog #
    Availability
    Price
  • Dust cover
    Dust cover
    ZEIS4155101901000
    Log in for availability
    1 * 1 ST - 13,19 €

Product Information

  • Catalog #
    Voltage
    Power
    Availability
    Price
  • Halogen bulb
    Halogen bulb
    630-2389
    12 V
    35 W
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • LED spot 12 V/3×2 W
    LED spot 12 V/3×2 W
    ZEIS0000000552376
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • Base plate for stability
    Base plate for stability
    ZEIS4300379100000
    Log in for availability
    1 * 1 ST - 74,06 €

Product Information

  • Catalog #
    Availability
    Price
  • Intermediate plate for tubes
    Intermediate plate for tubes
    ZEIS4237329040000
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • Adapter 60 C ¹/₂" 0,5× (for ¹/₂"-video camera with C-mount)
    Adapter 60 C ¹/₂" 0,5× (for ¹/₂"-video camera with C-mount)
    630-1424
    Log in for availability
    1 * 1 ST - 628,99 €

Product Information

  • Catalog #
    Availability
    Price
  • Dust cover K (300×190×400 mm)
    Dust cover K (300×190×400 mm)
    630-0393
    Log in for availability
    1 * 1 ST - 14,20 €

Product Information

  • Catalog #
    Availability
    Price
  • Dust cover G (570×135×650 mm)
    Dust cover G (570×135×650 mm)
    630-0394
    Log in for availability
    1 * 1 ST - 15,22 €

Product Information

  • Catalog #
    Availability
    Price
  • Ultra condenser 1,2/1,4 (0,75-1,0)
    Ultra condenser 1,2/1,4 (0,75-1,0)
    630-0400
    Log in for availability
    1 * 1 ST - 855,22 €

Product Information

  • Catalog #
    Availability
    Price
  • Dry darkfield condenser 0,8/0,95 (0,6/0,75)
    Dry darkfield condenser 0,8/0,95 (0,6/0,75)
    630-0401
    Log in for availability
    1 * 1 ST - 658,41 €

Product Information

  • Catalog #
    Availability
    Price
  • Polarising filter 32 mm
    Polarising filter 32 mm
    630-0420
    Log in for availability
    1 * 1 ST - 313,48 €

Product Information

  • Catalog #
    Availability
    Price
  • Compensator Lambda/4, 6×20
    Compensator Lambda/4, 6×20
    630-0422
    Log in for availability
    1 * 1 ST - 478,84 €

Product Information

  • Catalog #
    Availability
    Price
  • Refill set for marker
    Refill set for marker
    630-2388
    Log in for availability
    1 * 1 ST - 51,74 €

Product Information

  • Catalog #
    Availability
    Price
  • Marker for W 0,8 objective thread
    Marker for W 0,8 objective thread
    630-2387
    Log in for availability
    1 * 1 ST - 247,54 €

Product Information

  • Catalog #
    Availability
    Price
  • Fixed polarizer
    Fixed polarizer
    ZEIS4277010000000
    Log in for availability
    1 * 1 ST - 322,61 €

Product Information

  • Catalog #
    Availability
    Price
  • Polarizer D, 90° rotatable, removable
    Polarizer D, 90° rotatable, removable
    ZEIS4277060000000
    Log in for availability
    1 * 1 ST - 565,07 €

Product Information

  • Catalog #
    Availability
    Price
  • Polarizer rotatable with color filter carrier
    Polarizer rotatable with color filter carrier
    ZEIS4277070000000
    Log in for availability
    1 * 1 ST - 659,42 €

Product Information

  • Catalog #
    Availability
    Price
  • Specimen slide holder for one-hand operation
    Specimen slide holder for one-hand operation
    ZEIS4323010000000
    Log in for availability
    1 * 1 ST - 171,45 €

Product Information

  • Catalog #
    Availability
    Price
  • Polarizer fixed with lambda plate rotatable
    Polarizer fixed with lambda plate rotatable
    630-0343
    Log in for availability
    1 * 1 ST - 1 057,10 €

Product Information

  • Catalog #
    Availability
    Price
  • Mechanical stage, 75×30 mm
    Mechanical stage, 75×30 mm
    ZEIS4320359161000
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • Camera adapter, 60N-C 2/3, 0,5×"
    Camera adapter, 60N-C 2/3, 0,5×"
    ZEIS4261120000000
    Log in for availability
    1 * 1 ST - 595,51 €

Product Information

  • Catalog #
    Voltage
    Power
    Availability
    Price
  • Halogen bulb with reflector
    Halogen bulb with reflector
    ZEIS0000000488372
    12 V
    50 W
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Voltage
    Power
    Availability
    Price
  • Halogen bulb
    Halogen bulb
    630-1711
    6 V
    30 W
    Log in for availability
    1 * 1 ST - 26,38 €

Product Information

  • Catalog #
    Availability
    Price
  • Language pack English UK (O) - keyboard with English (UK) layout
    Language pack English UK (O) - keyboard with English (UK) layout
    ZEIS4103800300000
    Log in for availability
    1 * 1 ST - 126,09 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.