Upright microscopes, Axio Lab.A1
Phase contrast microscope, Trinocular
Catalog # 630-1271
Supplier: ZEISS
Jump to:
Product Details & Documents
The Axio Lab.A1 has been designed for biomedical applications.
- All applications (brightfield, phase contrast, polarisation or fluorescence) can be performed with IC²S objectives
- LED is available (optional)
- Fluorescence LED comes with UV and blue excitations
- Study small structures in a relaxed posture
- Anti-fungal treatment for tropical zones
They offer flexibility in the analysis of defects, quality control and material testing. Stand versions for orthoscopy or conoscopy to examine bi-refringent materials. Please contact your local Avantor sales office for further details.
: TÜV approved ergonomic design for high comfort.
Specifications
- Magnification:10×, 40× φ, 100×
- Description:Phase contrast microscope
- Seq:04
- Type:Trinocular
- Focusing system:Coarse with tension adjustment
- Cat. No.:630-1271
- Nosepiece:Quintuple
- Illumination:Halogen
- Stage:75×30 mm
- Eyepieces:WF 10×/23 mm
Accessories
Product Information
- Catalog #AvailabilityPrice
- Stage micrometer for reflected light 5 +100/100y - 5 lines with 1 mm intervals in y-direction - 100 lines with 1/100 mm intervals in y-directionStage micrometer for reflected light 5 +100/100y - 5 lines with 1 mm intervals in y-direction - 100 lines with 1/100 mm intervals in y-direction630-2581Log in for availability1 * 1 ST - 255,65 €
Product Information
- Catalog #AvailabilityPrice
- Dust cover
Product Information
- Catalog #VoltagePowerAvailabilityPrice
- Halogen bulb
Product Information
- Catalog #AvailabilityPrice
- LED spot 12 V/3×2 W
Product Information
- Catalog #AvailabilityPrice
- Base plate for stability
Product Information
- Catalog #AvailabilityPrice
- Intermediate plate for tubes
Product Information
- Catalog #AvailabilityPrice
- Adapter 60 C ¹/₂" 0,5× (for ¹/₂"-video camera with C-mount)Adapter 60 C ¹/₂" 0,5× (for ¹/₂"-video camera with C-mount)630-1424Log in for availability1 * 1 ST - 628,99 €
Product Information
- Catalog #AvailabilityPrice
- Dust cover K (300×190×400 mm)
Product Information
- Catalog #AvailabilityPrice
- Dust cover G (570×135×650 mm)
Product Information
- Catalog #AvailabilityPrice
- Ultra condenser 1,2/1,4 (0,75-1,0)
Product Information
- Catalog #AvailabilityPrice
- Dry darkfield condenser 0,8/0,95 (0,6/0,75)
Product Information
- Catalog #AvailabilityPrice
- Polarising filter 32 mm
Product Information
- Catalog #AvailabilityPrice
- Compensator Lambda/4, 6×20
Product Information
- Catalog #AvailabilityPrice
- Refill set for marker
Product Information
- Catalog #AvailabilityPrice
- Marker for W 0,8 objective thread
Product Information
- Catalog #AvailabilityPrice
- Fixed polarizer
Product Information
- Catalog #AvailabilityPrice
- Polarizer D, 90° rotatable, removable
Product Information
- Catalog #AvailabilityPrice
- Polarizer rotatable with color filter carrierPolarizer rotatable with color filter carrierZEIS4277070000000Log in for availability1 * 1 ST - 659,42 €
Product Information
- Catalog #AvailabilityPrice
- Specimen slide holder for one-hand operationSpecimen slide holder for one-hand operationZEIS4323010000000Log in for availability1 * 1 ST - 171,45 €
Product Information
- Catalog #AvailabilityPrice
- Polarizer fixed with lambda plate rotatable
Product Information
- Catalog #AvailabilityPrice
- Mechanical stage, 75×30 mm
Product Information
- Catalog #AvailabilityPrice
- Camera adapter, 60N-C 2/3, 0,5×"
Product Information
- Catalog #VoltagePowerAvailabilityPrice
- Halogen bulb with reflector
Product Information
- Catalog #VoltagePowerAvailabilityPrice
- Halogen bulb
Product Information
- Catalog #AvailabilityPrice
- Language pack English UK (O) - keyboard with English (UK) layoutLanguage pack English UK (O) - keyboard with English (UK) layoutZEIS4103800300000Log in for availability1 * 1 ST - 126,09 €



