Cryoboxes
9×9, Tube of 1,2 - 2 ml, Yellow, 132×132×53 mm
Catalog # SARS93.873.481
Marketsource
Supplier: SARSTEDT
Jump to:
Product Details & Documents
Cryoboxes, made of high quality durable polycarbonate.
- Numerical coding for each tubes enables quick sample identification
- Optically clear lid and coloured base with large apertures for swift ventilation
- Autoclavable
For storage of tubes at deep freeze range to −196 °C.
Specifications
- Compartments:9×9
- For:Tube of 1,2 - 2 ml
- W×D×H ext.:132×132×53 mm
- Colour:Yellow
- Seq:02



