Order Entry
Germany
Orders LinkContactUsLinkComponent
Cryoboxes

Cryoboxes

9×9, Tube of 1,2 - 2 ml, Red, 132×132×53 mm
Catalog # SARS93.873.281
Marketsource
Supplier:   SARSTEDT
Cryoboxes
Catalog # SARS93.873.281
Supplier:  SARSTEDT
Marketsource
Cryoboxes

9×9, Tube of 1,2 - 2 ml, Red, 132×132×53 mm

Price
49,80 €
Log in for availability
1 * 5 ST
Product Details & Documents

Cryoboxes, made of high quality durable polycarbonate.

  • Numerical coding for each tubes enables quick sample identification
  • Optically clear lid and coloured base with large apertures for swift ventilation
  • Autoclavable

For storage of tubes at deep freeze range to −196 °C.

Specifications
  • Compartments:
    9×9
  • For:
    Tube of 1,2 - 2 ml
  • W×D×H ext.:
    132×132×53 mm
  • Colour:
    Red
  • Seq:
    01
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.