Order Entry
Germany
Orders LinkContactUsLinkComponent
Conductivity/ATC electrodes, 2-cell, Eutech

Conductivity/ATC electrodes, 2-cell, Eutech

Conductivity/ATC cell, 0 - 150 mS, 1,0 cm⁻¹, 0...80 °C, 16×144 mm, BNC & phono plug, 1 m cable, COND 6+ / TDS 6+ / Salt 6+ meters
Catalog # EUTECONSEN91B
Supplier:   EUTECH
Conductivity/ATC electrodes, 2-cell, Eutech
Catalog # EUTECONSEN91B
Supplier:  EUTECH
Conductivity/ATC electrodes, 2-cell, Eutech
Conductivity/ATC electrodes, 2-cell, Eutech

Conductivity/ATC cell, 0 - 150 mS, 1,0 cm⁻¹, 0...80 °C, 16×144 mm, BNC & phono plug, 1 m cable, COND 6+ / TDS 6+ / Salt 6+ meters

Price
266,20 €
Log in for availability
1 * 1 ST
Product Details & Documents

Laboratory electrodes for measuring conductivity and temperature.

  • Stainless steel rings, PP and ultem-body
  • 6-pin, 8 pin or BNC connector
  • For use with different Eutech meters
Specifications
  • Conductivity:
    0 - 150 mS
  • Connection:
    BNC & phono plug, 1 m cable
  • Ø×L:
    16×144 mm
  • For:
    COND 6+ / TDS 6+ / Salt 6+ meters
  • Description:
    Conductivity/ATC cell
  • Seq:
    03
  • Temp.:
    0...80 °C
  • Cell constant:
    1,0 cm⁻¹
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.