Control units
MIXcontrol 20, UK-plug
Catalog # 442-0770
Jump to:
Discontinued
Product Details & Documents
Specifications
- Description:MIXcontrol 20, UK-plug
- Cat. No.:442-0770
- Model:MIXcontrol 20
- Speed range:100 - 1600 min⁻¹
- W×D×H:200×155×38 mm
- Power input:20 W
- Weight:1,9 kg



