Cryovials
Imprinted graduation and white labeling field, 4,00 ml, 12,5×78 mm, Yes
Catalog # DELT409108
Supplier: DELTALAB
Jump to:
Product Details & Documents
Tubes and caps made of autoclavable PP. Designed for the storage of biological material at temperatures as low as –196 °C (only in the gas state if stored in liquid nitrogen).
- Printed graduations and white marking area for sample identification
- Colour code inserts can be fitted into the tube caps for identification
- Withstand centrifugation up to 17000×g
- Certified RNAse, DNAse and pyrogen free
Delivery information: Cryovials are supplied capped.
Caution: Note: Skirted tubes are not recommended for centrifugation.
Documents
Certificates
Search by Lot NumberSpecifications
- Cap included:Yes
- Ø×H:12,5×78 mm
- Capacity:4,00 ml
- Description:Imprinted graduation and white labeling field
- Seq:04



