Cryovials
Printed graduation and white marking area, 3,00 ml, 12,5×72 mm, Yes
Catalog # DELT409107
Supplier: DELTALAB
Jump to:
Product Details & Documents
Tubes and caps made of autoclavable PP. Designed for the storage of biological material at temperatures as low as –196 °C (only in the gas state if stored in liquid nitrogen).
- Printed graduations and white marking area for sample identification
- Colour code inserts can be fitted into the tube caps for identification
- Withstand centrifugation up to 17000×g
- Certified RNAse, DNAse and pyrogen free
Delivery information: Cryovials are supplied capped.
Caution: Note: Skirted tubes are not recommended for centrifugation.
Documents
Certificates
Search by Lot NumberSpecifications
- Cap included:Yes
- Ø×H:12,5×72 mm
- Capacity:3,00 ml
- Description:Printed graduation and white marking area
- Seq:03
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



