Order Entry
Germany
Orders LinkContactUsLinkComponent
Cryovials

Cryovials

Printed graduation and white marking area, 1,20 ml, 12,5×43 mm, Yes
Catalog # DELT409105.1
Supplier:   DELTALAB
Cryovials
Catalog # DELT409105.1
Supplier:  DELTALAB
Cryovials

Printed graduation and white marking area, 1,20 ml, 12,5×43 mm, Yes

Price
89,40 €
Log in for availability
1 * 100 ST
Product Details & Documents

Tubes and caps made of autoclavable PP. Designed for the storage of biological material at temperatures as low as –196 °C (only in the gas state if stored in liquid nitrogen).

  • Printed graduations and white marking area for sample identification
  • Colour code inserts can be fitted into the tube caps for identification
  • Withstand centrifugation up to 17000×g
  • Certified RNAse, DNAse and pyrogen free

Delivery information: Cryovials are supplied capped.

Caution: Note: Skirted tubes are not recommended for centrifugation.

Documents

Specifications
  • Cap included:
    Yes
  • Ø×H:
    12,5×43 mm
  • Capacity:
    1,20 ml
  • Description:
    Printed graduation and white marking area
  • Seq:
    01
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.