Multiflash tester
TAG closed cup module
Catalog # 751-0072
Supplier: STANHOPE SETA
Jump to:
Product Details & Documents
A fully automated instrument designed for testing the flashpoint of fuels, lubricating oils, solvents chemicals, waste materials and other substances.
- Strict conformity to standard test methods
- Gas or electric ignition, barometric correction
- Displayed results in degrees Celsius or Fahrenheit
A base unit houses the display, control and data acquisition functions and interchangeable modules allow the measurement of the flash point following different methods including ASTM, IP, DIN ISO.
Ordering information: Universal base unit is required for operation of the modules. The Cooling Boost module is required for operation of the Abel and TAg closed cup modules.
Delivery information: Supplied with DIPS pod, test area, igniter, appropriate detector, sample PRT and bath PRTs (if appropriate), interconnection leads and instruction manual.
Specifications
- Description:TAG closed cup module
- Seq:104
- Temperature measurement:Platinum resistance thermometer (PRT); Class A
- Cat. No.:751-0072
- Detector:Thermocouple for Flash detection
- Test modes:Equilibrium: Non-equilibrium ; Flash/No flash
- Model:TAG closed cup module
- Stirring speed:—
- W×D×H:450×340×420 mm
- Temperature range:Ambient…93 °C
- Power:1000 W
- Weight:20 kg
Accessories
Product Information
- Catalog #AvailabilityPrice
- LPG gas refill cartridge
Product Information
- Catalog #AvailabilityPrice
- Spirit level
Product Information
- Catalog #AvailabilityPrice
- Pensky Martens test cup
Product Information
- Catalog #AvailabilityPrice
- PRT probe
Product Information
- Catalog #AvailabilityPrice
- Data printer
Product Information
- Catalog #AvailabilityPrice
- Draught screen for Abel and Cleveland modules (recommended for gas tests)Draught screen for Abel and Cleveland modules (recommended for gas tests)751-0069Log in for availability1 * 1 ST
Product Information
- Catalog #AvailabilityPrice
- RS232 cable
Product Information
- Catalog #AvailabilityPrice
- Co-axial ignitor
Product Information
- Catalog #AvailabilityPrice
- Draught screen for Pensky-Martens module (recommended for gas tests)Draught screen for Pensky-Martens module (recommended for gas tests)STAN34010-0Log in for availability1 * 1 ST
Product Information
- Catalog #AvailabilityPrice
- Flash detector
Product Information
- Catalog #AvailabilityPrice
- Cooling Boost module



