Order Entry
Germany
Orders LinkContactUsLinkComponent
Multiflash tester

Multiflash tester

Abel closed cup module
Catalog # 751-0070
Supplier:   STANHOPE SETA
Multiflash tester
Catalog # 751-0070
Supplier:  STANHOPE SETA
Multiflash tester
Multiflash tester

Abel closed cup module

Price
Inquire For Price
Log in for availability
1 * 1 ST
Product Details & Documents

A fully automated instrument designed for testing the flashpoint of fuels, lubricating oils, solvents chemicals, waste materials and other substances.

  • Strict conformity to standard test methods
  • Gas or electric ignition, barometric correction
  • Displayed results in degrees Celsius or Fahrenheit

A base unit houses the display, control and data acquisition functions and interchangeable modules allow the measurement of the flash point following different methods including ASTM, IP, DIN ISO.

 : Universal base unit is required for operation of the modules. The Cooling Boost module is required for operation of the Abel and TAg closed cup modules.

 : Supplied with DIPS pod, test area, igniter, appropriate detector, sample PRT and bath PRTs (if appropriate), interconnection leads and instruction manual.

Specifications
  • Description:
    Abel closed cup module
  • Seq:
    102
  • Temperature measurement:
    Platinum resistance thermometer (PRT); Class A
  • Cat. No.:
    751-0070
  • Detector:
    Thermocouple for Flash detection
  • Test modes:
    Equilibrium: Non-equilibrium ; Flash/No flash
  • Model:
    Abel closed cup module
  • Stirring speed:
    30 min⁻¹
  • W×D×H:
    450×340×470 mm
  • Temperature range:
    Ambient…93 °C
  • Power:
    600 W
  • Weight:
    13 kg
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • LPG gas refill cartridge
    LPG gas refill cartridge
    751-0026
    Log in for availability
    1 * 10 ST

Product Information

  • Catalog #
    Availability
    Price
  • Spirit level
    Spirit level
    616-3426
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • Pensky Martens test cup
    Pensky Martens test cup
    STAN34100-003
    Log in for availability
    1 * 1 ST - 1 070,00 €

Product Information

  • Catalog #
    Availability
    Price
  • PRT probe
    PRT probe
    STAN34100-002
    Log in for availability
    1 * 1 ST - 764,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Data printer
    Data printer
    751-0074
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • Draught screen for Abel and Cleveland modules (recommended for gas tests)
    Draught screen for Abel and Cleveland modules (recommended for gas tests)
    751-0069
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • RS232 cable
    RS232 cable
    STAN34003-0
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • Co-axial ignitor
    Co-axial ignitor
    STAN34100-004
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • Draught screen for Pensky-Martens module (recommended for gas tests)
    Draught screen for Pensky-Martens module (recommended for gas tests)
    STAN34010-0
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • Flash detector
    Flash detector
    STAN34100-001
    Log in for availability
    1 * 1 ST - 673,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Cooling Boost module
    Cooling Boost module
    751-0068
    Log in for availability
    1 * 1 ST