Immersion thermostats
SC150 with clamp, −28...+150 °C, 0,02 °C, 1,2 kW, 138×199×336 mm, 7,3 kg
Catalog # HAKA153-0011
Jump to:
Discontinued
Product has been discontinued. However we found similar alternative products.
Alternatives
Product Details & Documents
Designed for ease-of-use and to be energy efficient with powerful pumping and heating capacities for closed loop applications.
- Self-tuning PID controller for optimised temperature control
- Five programmable set point temperatures
- RTA (Real Temperature Adjustment) for calibration
- Two levels of pump speed adjustment to increase flow or bath agitation
- Three languages (English, German or French)
- Change digital display resolution between 0,1 and 0,01 and between °C — °F — °K
- Acoustic and optical alarm
- Auto-restart feature after power failure
These basic models in the new generation of superior quality thermostats have features including an enhanced digital display and easy–to–use touchpad settings which allows for easily tuning the temperature to meet your specific application requirements.
: Includes 8 and 12 mm hose barbs with clamp, pump plug for external circulation, 1,82 m power cord.
Specifications
- Heating capacity:1,2 kW
- Temperature Range:−28...+150 °C
- Weight:7,3 kg
- Seq:10
- W×D×H:138×199×336 mm
- Temp. stability:0,02 °C
- Type:SC150 with clamp



