Order Entry
Germany
Orders LinkContactUsLinkComponent
Flashpoint testers, Setaflash 3

Flashpoint testers, Setaflash 3

Active cool flashpoint tester, 33250-2
Catalog # 751-0067
Supplier:   STANHOPE SETA
Flashpoint testers, Setaflash 3
Catalog # 751-0067
Supplier:  STANHOPE SETA
Flashpoint testers, Setaflash 3
Flashpoint testers, Setaflash 3

Active cool flashpoint tester, 33250-2

Price
Inquire For Price
Log in for availability
1 * 1 ST
Product Details & Documents

Four versions of the closed cup flashpoint testers are available. All functions are accessed by a two-button keypad and the SMART control feature (Seta Multifunctional And Rotational Test). The digital display shows test parameters, instrument status and the test results. Audible prompts are sounded when an action is required by the user. The automatic flash detector reduces the chance of misinterpretation of the results and enhances repeatability. Instruments have a integral gas tank which is filled using a standard butane (lighter) refill cartridge and are suitable for mobile use when operated with the optional 12 volt power supply adapter ( please ask for details).

  • Flash point tests in less than two minutes
  • Small sample sizes of 2 or 4 ml
  • Audible and on screen prompts for ease of use

Closed cup tester: As above with the addition of a temperature ramp mode that allow the rapid determination of the flash point of a sample in accordance with ASTM D7236 and IP 534.

Active cool closed cup tester: Active Cool function to rapidly and efficiently carry out Flash/No flash tests and extend the temperature down to 10 °C - Cooling and heating with Peltier cells.

Active cool corrosion resisting closed cup tester: Flash/No Flash testing (10 to 130 °C) rapid temperature normalisation between tests. Corrosion resisting insert in the sample cup.

Certifications: Basic models: ASTM D3278, BS EN456, ISO 3680, UN class 3 non viscous flammable liquids, ASTM E502, ISO 3679, BS 3900 Part A13, EN 456, ASTM D3828, IP 303-1/2, CHIPS regulations, classification of dangerous goods for carriage: Viscous and non viscous liquids, EPA 1020 A/B, IP 523, 524.
Models with ramp mode. As above plus ASTM D7236 and IP 534.

Delivery information: Supplied with a syringe, mains lead and instruction manual.

Specifications
  • Model:
    33250-2
  • Description:
    Active cool flashpoint tester
  • Seq:
    04
  • Cat. No.:
    751-0067
  • Test modes:
    Rapid equilibrium and ramp 2 °C/minute
  • Sample size:
    2 ml for flash points up to 100 °C; 4 ml for flash points from 100 to 300 °C
  • Test duration RE mode:
    1 min for flash points up to 100 °C, 2 min for flash points 100 to 300 °C or user determined 1 - 99 min
  • W×D×H:
    280×260×260 mm
  • Temperature range:
    10…130 °C
  • Power:
    200 W
  • Weight:
    5 kg
  • Cup material:
    Corrosion resistant steel
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Power supply, 12 V
    Power supply, 12 V
    751-0012
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • Carrying case
    Carrying case
    751-0025
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • Solid sample syringe, accurately loads solids, pastes, powders and other samples
    Solid sample syringe, accurately loads solids, pastes, powders and other samples
    751-0005
    Log in for availability
    1 * 1 ST

Product Information

  • Catalog #
    Availability
    Price
  • Spirit level
    Spirit level
    616-3426
    Log in for availability
    1 * 1 ST

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.