Order Entry
Germany
Orders LinkContactUsLinkComponent
Brushes for test tubes

Brushes for test tubes

Laboratory brush, with sponge head, bleached, Hog bristle, 100 mm, 30 mm, Steel, zinc plated, 280 mm
Catalog # REIT50300801
Brushes for test tubes
Catalog # REIT50300801
Brushes for test tubes

Laboratory brush, with sponge head, bleached, Hog bristle, 100 mm, 30 mm, Steel, zinc plated, 280 mm

Price
Inquire For Price
Log in for availability
1 * 10 ST
Product Details & Documents

Brushes with natural bristles and zinc plated wire handle.

Specifications
  • Bristle material:
    Hog bristle
  • Brush head Ø:
    30 mm
  • Handle material:
    Steel, zinc plated
  • Description:
    Laboratory brush, with sponge head, bleached
  • Seq:
    03
  • Total length:
    280 mm
  • Brush head length:
    100 mm