Brushes for test tubes
Laboratory brush, with wool tip, bleached, Hog bristle, 100 mm, 30 mm, Steel, zinc plated, 270 mm
Catalog # REIT50300301
Supplier: REITENSPIESS BUERSTEN
Jump to:
Product Details & Documents
Brushes with natural bristles and zinc plated wire handle.
Specifications
- Bristle material:Hog bristle
- Brush head Ø:30 mm
- Handle material:Steel, zinc plated
- Description:Laboratory brush, with wool tip, bleached
- Seq:02
- Total length:270 mm
- Brush head length:100 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



