Hygen™ PULSE™ Mop System
HYGEN™ PULSE™ kit: spray mop (141-0135) + 2 mops (129-0949), Yellow, 1442×124×72 mm, 0,6 L
Catalog # 141-0140
Supplier: Rubbermaid Commercial Products
Jump to:
Product Details & Documents
HYGEN™ PULSE™ spray mop provides an ergonomic, bucket-less mopping system to help cover more square metres in less time than traditional systems.
- Patented onboard reservoir and solution system evenly dispenses three sprays of cleaner behind mop
- Unscrew the cap to manually refill or connect to the PULSE™ Caddy hose for automatic refills
- Holds up to 0,6 L of liguid solution to clean up to 80 m² of floor space
- Non-slip tip helps prevent the hanlde from sliding and falling when placed against a wall
The HYGEN™ PULSE™ high-capacity caddy allows users to easily clean more square meters, reducing the frequency of trips to the supply closet. The 7,5 L capacity will refill the Rubbermaid PULSE™ spray mop up to 12 times. The caddy is designed to fit in Rubbermaid cleaning carts for efficient on-the-go refills.
Documents
TDS Pulse Mopping Kit
Datasheet
Specifications
- Capacity:0,6 L
- Colour:Yellow
- Description:HYGEN™ PULSE™ kit: spray mop (141-0135) + 2 mops (129-0949)
- Dimensions:1442×124×72 mm
- Seq:01
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



