Order Entry
Germany
Orders LinkContactUsLinkComponent
Capillary columns, DB-EUPAH

Capillary columns, DB-EUPAH

on 7" cage, Capillary, DB-EUPAH, 0,14 µm, 0,18 mm, 20 m
Catalog # HEWL121-9627
Supplier:   Agilent
Capillary columns, DB-EUPAH
Catalog # HEWL121-9627
Supplier:  Agilent
Capillary columns, DB-EUPAH
Capillary columns, DB-EUPAH

on 7" cage, Capillary, DB-EUPAH, 0,14 µm, 0,18 mm, 20 m

Price
850,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Polycyclic aromatic hydrocarbons are chemical compounds consisting of fused aromatic rings formed during the incomplete combustion of organic materials.

  • With excellent signal-to-noise ratio
  • Optimised column dimensions for better performance
  • Great resolution of critical isomers
  • Good thermal stability
Specifications
  • Column Format:
    Capillary
  • Film thickness:
    0,14 µm
  • Ø int.:
    0,18 mm
  • Description:
    on 7" cage
  • Length:
    20 m
  • Seq:
    01
  • Phase:
    DB-EUPAH