Order Entry
Germany
Orders LinkContactUsLinkComponent
 

Stirrer blades

Propeller with four blades, PTFE/PEEK, shaft Ø 8 mm, 50×22×4 mm, wrench 15 mm
Catalog # BOHLC448-08
Supplier:   Bohlender
Stirrer blades
Catalog # BOHLC448-08
Supplier:  Bohlender
Stirrer blades
Stirrer blades

Propeller with four blades, PTFE/PEEK, shaft Ø 8 mm, 50×22×4 mm, wrench 15 mm

Price
111,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Stirrer blades made from PTFE, with a set of clamp screws made from a PTFE/PEEK compound.

  • Chemical resistant
  • Temperature resistance from –200 to +250 °C
  • Create axial flow

The blades can be fixed tightly on stirrer shafts by means of the clamp screws. A spanner wrench is included for easy assembly.

Specifications
  • Type:
    Propeller with four blades, PTFE/PEEK, shaft Ø 8 mm, 50×22×4 mm, wrench 15 mm
  • Seq:
    15