Order Entry
Germany
Orders LinkContactUsLinkComponent
 

Bosshead, cross type

With safety heart screws, 0 - 16 mm, Tempered cast iron
Catalog # NEUBM020-4850S
Bosshead, cross type
Catalog # NEUBM020-4850S
Bosshead, cross type

With safety heart screws, 0 - 16 mm, Tempered cast iron

Price
59,60 €
Log in for availability
1 * 1 ST
Product Details & Documents

Bosshead made of tempered cast iron, powder-coated.

  • For rods up to 16 mm Ø
  • With brass thumb or stainless steel safety heart screws
  • Thread: M8

Weight: 180 g

Specifications
  • Spanning width:
    0 - 16 mm
  • Description:
    With safety heart screws
  • Material:
    Tempered cast iron
  • Seq:
    02