Order Entry
Germany
Orders LinkContactUsLinkComponent
Sample bottles with or without push-on cap

Sample bottles with or without push-on cap

25 ml, 51 mm, 30 mm
Catalog # 215-3233
Supplier:   GRAVIS
Sample bottles with or without push-on cap
Catalog # 215-3233
Supplier:  GRAVIS
Sample bottles with or without push-on cap
Sample bottles with or without push-on cap

25 ml, 51 mm, 30 mm

Price
230,00 €
Log in for availability
1 * 210 ST
Product Details & Documents

Chemistry glass, white or amber, with or without natural PE push-on cap, assembled.

  • Amber glass to protect light-sensitive materials

Ordering information: Replacement PE caps are available separately.

Specifications
  • Capacity:
    25 ml
  • Height:
    51 mm
  • Seq:
    07
  • Neck-Ø:
    30 mm
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Natural PE cap, Ø 22 mm
    Natural PE cap, Ø 22 mm
    215-2420
    Log in for availability
    1 * 220 ST - 21,10 €

Product Information

  • Catalog #
    Availability
    Price
  • Natural PE cap, Ø 30 mm
    Natural PE cap, Ø 30 mm
    215-2424
    Log in for availability
    1 * 100 ST - 6,90 €

Product Information

  • Catalog #
    Availability
    Price
  • Natural PE cap, Ø 40 mm
    Natural PE cap, Ø 40 mm
    SPVAQ40212
    Log in for availability
    1 * 86 ST - 26,80 €