Container, with screw cap
2000 ml, 253 mm, Natural, 67,8 mm, White, unscrewed
Supplier: DELTALAB
Jump to:
Product Details & Documents
Rectangular containers and caps made of HDPE, ideal for 24 hour urine collection and other liquid samples.
- Translucent and moulded graduation in 50 ml increments up to 2 L
- Ergonomically designed for single-handed use with a lateral tap of 66 mm length
Models with white cap, have pharmaceutical grade liner, which eliminates the need of a plug, allows a better handling and provides a leakproof closure.
: Individually wrapped models are supplied capped.
: *The product(s) on this page are outside the scope of the EU Directive 2019/904
Certificates
Search by Lot NumberSpecifications
- Version:unscrewed
- Capacity:2000 ml
- Colour:Natural
- Height:253 mm
- Seq:01
- Cap colour:White
- Neck I-Ø:67,8 mm



