Screw thread vials
24,00 ml, Flat bottom, 28×75 mm, Glass, Clear, No, Screw, 22-400
Supplier: DELTALAB
Jump to:
Product Details & Documents
These flat bottom screw thread vials are made of ultra clear borosilicate glass.
- Fully autoclavable
Ordering information: Caps are supplied separately.
Packaging: Supplied in trays individually shrink-wrapped.
Documents
Certificates
Search by Lot NumberSpecifications
- Cap included:No
- Cap Size:22-400
- Ø×H:28×75 mm
- Capacity:24,00 ml
- Colour:Clear
- Material:Glass
- Seq:05
- Cap type:Screw
- Base:Flat bottom
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



