Screw thread vials
20,00 ml, Flat bottom, 28×65 mm, Glass, Clear, No, Screw, 22-400
Supplier: DELTALAB
Jump to:
Product Details & Documents
These flat bottom screw thread vials are made of ultra clear borosilicate glass.
- Fully autoclavable
Ordering information: Caps are supplied separately.
Packaging: Supplied in trays individually shrink-wrapped.
Documents
Certificates
Search by Lot NumberSpecifications
- Cap included:No
- Cap Size:22-400
- Ø×H:28×65 mm
- Capacity:20,00 ml
- Colour:Clear
- Material:Glass
- Seq:04
- Cap type:Screw
- Base:Flat bottom



