Urine sample containers, with screw cap
Red cap, 60 ml, Sterile, 38 mm, 65 mm, Individually
Supplier: KARTELL
Wechseln zu:
Product Details & Documents
PP, translucent urine cups with screw cap. Non sterile cups have a blue screw cap and are sold in multi-packs. Sterile cups have a red screw cap and a satinised marking area and are individually wrapped.
- Available sterile or non sterile
- Quick opening and closing twist cap, leakproof
Spezifikationen:
- Ext.Ø:38 mm
- Packed:Individually
- Version:Sterile
- Capacity:60 ml
- Description:Red cap
- Height:65 mm
- Seq:01



