pH electrodes, Sentix® IDS
IDS pH electrode Sentix® 950, Sentix® 950, 0,000 - 14,000 (±0,004), 0...+80 °C, Plastic, 3M KCl, Ceramic, 12×120 mm, 1,5 m cable
662-1253
: WTW
High quality, enhanced sensor technology combined with most modern measurement electronics.
- Intelligent: Electrodes are automatically recognized by the meter, each sensor is exactly identified
- Digital: Measurement signals are processed digitally, providing very accurate data
- Measurement integrity benchmarking of the electrodes by QSC (Quality Sensor Control)
- IDS electrodes store their serial number and their calibration records
Ø×L: 12×120 mm
Ordering information: Various cable lengths available.
Documents
Sensors for Field and Lab.pdf Sensors for Field and Laboratory.pdf
Additional Product Details
WTWA103741_TDS
Datasheet
- Connection:1,5 m cable
- Ø×L:12×120 mm
- Type:Sentix® 950
- Description:IDS pH electrode Sentix® 950
- Material:Plastic
- Seq:03
- Diaphr.:Ceramic
- Electrolyte:3M KCl
- Temp.:0...+80 °C
- pH:0,000 - 14,000 (±0,004)
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



