Order Entry
Germany
Orders LinkContactUsLinkComponent
pH electrodes, Sentix® IDS

pH electrodes, Sentix® IDS

IDS pH electrode Sentix® 980, Sentix® 980, 0,000 - 14,000 (±0,004), 0...+100 °C, Glass, 3M KCl, Platinum wire, 12×120 mm, 1,5 m cable
Catalog # 662-1254
Supplier:   WTW
pH electrodes, Sentix® IDS
Catalog # 662-1254
Supplier:  WTW
pH electrodes, Sentix® IDS
pH electrodes, Sentix® IDS

IDS pH electrode Sentix® 980, Sentix® 980, 0,000 - 14,000 (±0,004), 0...+100 °C, Glass, 3M KCl, Platinum wire, 12×120 mm, 1,5 m cable

Price
332,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

High quality, enhanced sensor technology combined with most modern measurement electronics.

  • Intelligent: Electrodes are automatically recognized by the meter, each sensor is exactly identified
  • Digital: Measurement signals are processed digitally, providing very accurate data
  • Measurement integrity benchmarking of the electrodes by QSC (Quality Sensor Control)
  • IDS electrodes store their serial number and their calibration records

Ø×L: 12×120 mm

Ordering information: Various cable lengths available.

Specifications
  • Connection:
    1,5 m cable
  • Ø×L:
    12×120 mm
  • Type:
    Sentix® 980
  • Description:
    IDS pH electrode Sentix® 980
  • Material:
    Glass
  • Seq:
    04
  • Diaphr.:
    Platinum wire
  • Electrolyte:
    3M KCl
  • Temp.:
    0...+100 °C
  • pH:
    0,000 - 14,000 (±0,004)