Order Entry
Germany
Orders LinkContactUsLinkComponent
Drip pads

Drip pads

Pad drip extended refills, 5 l, 483 × 381 mm
Catalog # 119-0352
Drip pads
Catalog # 119-0352
Drip pads
Drip pads

Pad drip extended refills, 5 l, 483 × 381 mm

Price
Inquire For Price
Log in for availability
1 * 1 ST
Product Details & Documents

Drip pads can capture small oil leaks and drips before they contaminate the ground or create unsafe work surfaces.

  • Lightweight, flexible, and portable
  • Made from UV and chemical-resistant modified PVC
  • Coated mesh outer layer to trap coarse debris

These drip pads feature replaceable, oil-only sorbent with a welded leakproof barrier. Rated for drive over applications, pads include brass grommets in opposing corners for anchoring. Anchoring stakes not included. Pads come in two sizes; extended model is weighted to keep it down in high winds. Outer shell is reusable with optional refill sorbent packs.

Certifications: Helps to comply with EPA for spill prevention (SPCC).

Specifications
  • Capacity:
    5 l
  • Description:
    Pad drip extended refills
  • L×W:
    483 × 381 mm
  • Seq:
    01