Order Entry
Germany
Orders LinkContactUsLinkComponent
VWR® Phase Separating Paper, Grade 511

VWR® Phase Separating Paper, Grade 511

511, 185 mm
Catalog # 516-0315
Supplier:   VWR Collection
VWR® Phase Separating Paper, Grade 511
Catalog # 516-0315
Supplier:  VWR Collection
VWR® Phase Separating Paper, Grade 511
VWR® Phase Separating Paper, Grade 511

511, 185 mm

Price
103,00 €
Log in for availability
1 * 100 ST
Product Details & Documents

Hydrophobic filter paper used for separation of aqueous solutions from organic solutions.

  • Usable as a disposable separating funnel

     

     

Paper is impregnated with a special silicon coating which makes the paper water-repellent for facilitating the separation of water and solvents.

Documents

Specifications
  • Grade:
    511
  • Size:
    185 mm
  • Thickness:
    0,2 mm
  • Cat. No.:
    516-0315
  • Filtration speed:
    200 s (Herzberg)
  • Weight:
    85 g/m²