Buckets, SlimLine™
Product Details & Documents
Rectangular, 22 L buckets with a 482,6 mm interior width are an ideal choice for use with a variety of flat head mops and string mops in controlled environments. Available with or without heavy-duty 76,2 mm castors.
- 6 gallon capacity
- Volume graduations with gallon and litre marks
- Colour coded with a choice of red, yellow, blue, green and grey
- B-7: Use as replacement buckets for SlimLine™ and Slim T™ series carts
- B-7AC: Use as replacements in BucketBinder™ multi-bucket systems
- Autoclavable
Micronova Slim T™ polypropylene buckets are designed for stand-alone use or as replacements for SlimLine™ or Slim T™ series carts. They also work well with BucketLiners™ and the range of W-9 series wringers. Buckets with castors, use as a single bucket system, or as replacements in BucketBinder™ multi-bucket systems.
Accessories information: The BucketLiner™, with a unique LDPE/Nylon laminate, is an ideal impermeable barrier material for lining totes to transport product parts, raw materials or to line buckets containing disinfectants or other cleaning solutions.
Specifications
- Capacity:22 L
- Colour:Yellow
- Description:PP bucket with casters
- Dimensions:240×490 mm
- Height:240 mm
- Seq:07
Accessories
Product Information
- Catalog #AvailabilityPrice
- Clear bucket liners, LDPE/Nyclon, gamma irradiated, for B-7 bucket series (for controlled environments, uses include transport of product and waste disposal): 787,4 × 482,6 mmClear bucket liners, LDPE/Nyclon, gamma irradiated, for B-7 bucket series (for controlled environments, uses include transport of product and waste disposal): 787,4 × 482,6 mm141-0091Log in for availability1 * 24 ST - 308,00 €
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



