Order Entry
Germany
Orders LinkContactUsLinkComponent
Pharma zone sampler, Novartos Multi

Pharma zone sampler, Novartos Multi

Sampling insert, 0,5 ml
Catalog # 300-0188
Supplier:   BURKLE
Pharma zone sampler, Novartos Multi
Catalog # 300-0188
Supplier:  BURKLE
Pharma zone sampler, Novartos Multi
Pharma zone sampler, Novartos Multi

Sampling insert, 0,5 ml

Price
142,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Novartos is the pharmaceutical zone sampler for sampling in accordance with the FDA guidelines for unit dose sampling. With the Novartos pharmaceutical samplers, multiple individual dose samples (unit dose samples) can be taken from one or more sampling points in a single sampling.

  • Sample inserts fit precisely and can easily be replaced
  • Inserts are available in volumes from 0 to 2,0 ml
  • Insertion depths can easily be read from the laser-engraved depth scale
  • Stainless steel AISI 316L (1.4404) / AISI 316Ti (1.4571)
  • Groove-free and hand-polished
  • Easy cleaning
  • 25 mm Ø

Novartos Multi double sampling:
With Novartos Multi double sampling, a double multi-point sample can be taken from multiple predefined sample zones. Depending on the length, four, seven, or nine sample chambers are each fitted with two sample inserts for the double sampling.

Novartos Multi triple sampling:
With Novartos Multi triple sampling, a triple multi-point sample can be taken from multiple predefined sample zones. Depending on the length, four, seven, or nine sample chambers are each fitted with three sample inserts for the triple sampling.

Ordering information: Please order sample inserts separately.

Documents

Specifications
  • Description:
    Sampling insert, 0,5 ml
  • Seq:
    09
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Transport case
    Transport case
    312-1141
    Log in for availability
    1 * 1 ST - 135,00 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.