Rubber protection mats
Black, 200×200 mm, 4,00 mm
Catalog # DENE5202004
Supplier: DEUTSCH NEUMANN
Wechseln zu:
Product Details & Documents
Black protection sheets made from fluoroelastomer rubber (FPM). Durometer 75 Shore A.
- For temperature ranges from −10 to over +200 °C
- Good resistance to ozone and weathering
- Benzine and mineral oil resistant
Spezifikationen:
- Colour:Black
- L×W:200×200 mm
- Seq:005
- Thickness:4,00 mm



