PIG® medium and large mobile container kits
Spill kit, Universal, includes 150 mat pads, 16 socks, 12 pillows and 10 disposal bags, 183,1 L, 730×570×1050 mm
Catalog # 121-0062
Supplier: NEW PIG
Jump to:
Product Details & Documents
Fast, effective response to indoor and outdoor spills.
- Durable, wheeled 240 and 360 L container is packed with high-quality PIG® absorbents
- Easy to transport supplies directly to the spill site
- Hinged lid makes it easy to get the absorbents you need — just flip it open
- Container with bold Spill Kit lettering for quick identification
- Absorbents are organised for quick, easy response
- Heavy-duty rubber wheels roll easily over nearly any surface
Weather-resistant polyethylene container protects the contents from moisture, dirt and damage (containers are best kept indoors for long-term storage).
Caution: To ensure effectiveness and your safety, we recommend that you conduct compatibility and absorption testing of your chemicals with PIG® HAZ-MAT products prior to purchase.
Specifications
- Description:Spill kit, Universal, includes 150 mat pads, 16 socks, 12 pillows and 10 disposal bags
- Seq:01
- W×D×H:730×570×1050 mm
- Absorbency:183,1 L



