Order Entry
Germany
Orders LinkContactUsLinkComponent
NMR sample tubes, 5 mm, with accuracy classes, DURAN®

NMR sample tubes, 5 mm, with accuracy classes, DURAN®

178 mm, 30 µm, 400 MHz
Catalog # SCOT231700211
Supplier:   DWK Life Sciences
NMR sample tubes, 5 mm, with accuracy classes, DURAN®
Catalog # SCOT231700211
Supplier:  DWK Life Sciences
NMR sample tubes, 5 mm, with accuracy classes, DURAN®
NMR sample tubes, 5 mm, with accuracy classes, DURAN®

178 mm, 30 µm, 400 MHz

Price
2 590,00 €
Log in for availability
1 * 250 ST
Product Details & Documents

DURAN®, borosilicate glass 3.3, clear.

  • Storage and transport of measurement solutions
  • Designed for use in low to most mid field NMR spectrometers
  • Close tolerances and accuracy, especially to their straightness, wall thickness and wall thickness distribution

DURAN® NMR tubes are available, according to requirement, in three accuracy classes. The correct tube can be selected depending on resonant frequency. These tubes are noteworthy for their close tolerances and accuracy, especially to their straightness, wall thickness and wall thickness distribution. Consequently, quick and accurate test results are achievable.

With printed retrace code (batch identification).

Specifications
  • Camber:
    30 µm
  • Frequency:
    400 MHz
  • Length:
    178 mm
  • Seq:
    03