Order Entry
Germany
Orders LinkContactUsLinkComponent
Cryogenic tubes

Cryogenic tubes

2,00 ml, Round bottom, 12,3×46 mm, Yes
Catalog # RATI5110120
Supplier:   RATIOLAB
Cryogenic tubes
Catalog # RATI5110120
Supplier:  RATIOLAB
Cryogenic tubes

2,00 ml, Round bottom, 12,3×46 mm, Yes

Price
235,26 €
Log in for availability
1 * 1.000 ST
Product Details & Documents

PP tubes with integrated seal in lid and white writing area. Developed for storing and conserving the tissue culture and biological samples at extremely low temperatures. Suitable for use in freezers as well as in gaseous phase of liquid nitrogen to -190 °C.

  • White graduated
  • Equipped with base for using with one hand
  • Free of DNA, DNase, pyrogens and ATP

Produced in a class 7 cleanroom (class 10000) according to DIN ISO 13485:2004, ISO 14644 and 14698 (Federal Standard 209).

Certifications: Produced in a class 7 cleanroom (class 10000) according to DIN ISO 13485:2004, ISO 14644 and 14698 (Federal Standard 209).

Packaging: Packaged in PE bags containing 100 tubes in boxes.

Documents

Specifications
  • Cap included:
    Yes
  • Ø×H:
    12,3×46 mm
  • Capacity:
    2,00 ml
  • Seq:
    02
  • Base:
    Round bottom
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.