Cryogenic tubes
1,20 ml, Freestanding, 12,3×41 mm, Yes
Catalog # RATI5110112
Supplier: RATIOLAB
Jump to:
Product Details & Documents
PP tubes with integrated seal in lid and white writing area. Developed for storing and conserving the tissue culture and biological samples at extremely low temperatures. Suitable for use in freezers as well as in gaseous phase of liquid nitrogen to -190 °C.
- White graduated
- Equipped with base for using with one hand
- Free of DNA, DNase, pyrogens and ATP
Produced in a class 7 cleanroom (class 10000) according to DIN ISO 13485:2004, ISO 14644 and 14698 (Federal Standard 209).
: Produced in a class 7 cleanroom (class 10000) according to DIN ISO 13485:2004, ISO 14644 and 14698 (Federal Standard 209).
: Packaged in PE bags containing 100 tubes in boxes.
Documents
RATI5110122_TDS_EN
Datasheet
Specifications
- Cap included:Yes
- Ø×H:12,3×41 mm
- Capacity:1,20 ml
- Seq:01
- Base:Freestanding



