IV peripheral catheters, Insyte™
Peripheral IV cannulae, Grey, BD Vialon™, G16, 1,7×45 mm, +
Catalog # BDAM381357
Supplier: BD Medical
Jump to:
Product Details & Documents
Insyte IV peripheral venous catheters are made of Vialon™ – a unique proprietary biomaterial, which has been proven to enhance clinical outcomes.
- Increases the ease of penetration
- Less risk of infiltration (and phlebitis)
- Exhibit greater kink resistance, with or without wings
* Vialon biomaterial has a tensile strength of 520 kg/cm², which is over 50% higher than the other materials. This bioengineered material is a member of polyurethanes, thus giving better hemocompatibility properties. In addition, the material softens in the body. This polymer also allows its ease of processing by such conventional means as thermal extrusion.
Specifications
- Ø×L:1,7×45 mm
- Gauge:G16
- Sterile:+
- Colour:Grey
- Description:Peripheral IV cannulae
- Material:BD Vialon™
- Seq:001
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



