Counting Chambers, Thoma
Counting chamber, double ruling, Thoma, 0,01 mm
Catalog # HECH92044001702
Supplier: GLASWARENFABRIK KARL HECHT
Jump to:
Product Details & Documents
These cell counters are designed for blood tests and urine analysis.
Four hundred squares of 0,05×0,05 mm (0,0025 m²)
- Area of central square: 1 mm²
- Depth of chamber: 0,02 and 0,01 mm (other depths on request)
Ordering information: Other depths are available on request.
Specifications
- Depth of chamber:0,01 mm
- Description:Counting chamber, double ruling, Thoma
- Seq:1
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



