Order Entry
Germany
Orders LinkContactUsLinkComponent
Combined pH Electrodes

Combined pH Electrodes

Combined glass pH electrode DGi113-SC, Plug & Play, with sensor chip, DGi113-SC, Plug & Play, 0 - 12, 0...+60 °C, Glass, 1 mol/L LiCl, Movable PTFE sleeve junction, 12×149,5 mm, S12, Non aqueous media (acid/base)
Catalog # 662-2160
Supplier:   Mettler - Toledo
Combined pH Electrodes
Catalog # 662-2160
Supplier:  Mettler - Toledo
Combined pH Electrodes
Combined pH Electrodes

Combined glass pH electrode DGi113-SC, Plug & Play, with sensor chip, DGi113-SC, Plug & Play, 0 - 12, 0...+60 °C, Glass, 1 mol/L LiCl, Movable PTFE sleeve junction, 12×149,5 mm, S12, Non aqueous media (acid/base)

Price
730,08 €
Log in for availability
1 * 1 ST
Product Details & Documents

Combined glass pH electrodes for direct pH measurement and acid/base titrations in aqueous or non-aqueous media. The all-rounder for a large variety of uncritical applications in almost all kinds of industries: Acid content of beverages, acid and base capacity of water samples, pH start applications.

  • Integrated glass sleeve for secure fixation in the titration head
  • With S7 screw cap and detachable cap or with Plug & Play S12 connection
  • Plug & Play sensor features an integrated sensor chip which allows data storing and monitoring

DG111-SC/DGi111-SC/DG114-SC/DGi114-SC: ARGENTHAL™ reference system
DG113-SC/DGi113-SC: Ag/AgCl/LiCl reference system
DGi101-SC/DG115-SC/DGi115-SC: ARGENTHAL™ reference system with silver ion trap
DGi116-Solvent: ARGENTHAL™/LiCl reference system

Ordering information: Each electrode is supplied with 25 ml of reference electrolyte, individual quality certificate and unique serial number.

Documents

Specifications
  • Connection:
    S12
  • Ø×L:
    12×149,5 mm
  • For:
    Non aqueous media (acid/base)
  • Type:
    DGi113-SC, Plug & Play
  • Description:
    Combined glass pH electrode DGi113-SC, Plug & Play, with sensor chip
  • Material:
    Glass
  • Seq:
    08
  • Diaphr.:
    Movable PTFE sleeve junction
  • Electrolyte:
    1 mol/L LiCl
  • Temp.:
    0...+60 °C
  • pH:
    0 - 12
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.